Shop JONARD TOOLS

Tool Pouch, Tool Pouch, Blue, Plastic, 7 Pockets

  • Mfr # H-85
  • Zoro # G8958162

product price: 
$
42.29
/ea

Key Features

Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Number of Pockets
7
Width (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-85
Zoro #
G8958162
UPC #
811490016323
Country of Origin
China
Item
Tool Pouch
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Number of Pockets
7
Fits Belts Up To (In.)
3 in
Type
Molded Plastic
Includes
Coax Tool Kits
Number of Pieces
1
Closure Type
Open Top
Number of Inside Pockets
7
Number of Outside Pockets
7
Compatible with Product Type
Series Of Coax Tool Kits
Belt Attachment Type
Clip
Style
Pouch
Compatible with Manufacturer Model No.
TK-8x
Attachment Type
Clip
Series
H-
Primary Application
Power Utility
For Tool Type
Coax Tools

Description

Tool Pouch, Attachment Type Clip, Belt Width 3 in, Closure Type Open Top, Color Blue, Compatible with Manufacturer Model No. TK-8x, Compatible with Product Type Series Of Coax Tool Kits, Features Not Applicable, For Maximum Belt Width 3 in, Includes Coax Tool Kits, Material Plastic, Number of Inside Pockets 7, Number of Outside Pockets 7, Number of Pockets 7, Overall Depth 6 in, Overall Height 5 5/16 in, Overall Width 3 5/16 in, Primary Application Power Utility, Series H-, Style Pouch

Ratings & reviews