This item is Discontinued.

This item is Discontinued.
Coiltite Bit (Discontinued)
Mfr #
WB224M
Zoro #
G9473656
UPC # 811490013094
Country of Origin China
Category Wire Wrap Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB224M
- Zoro #
- G9473656
- UPC #
- 811490013094
- Country of Origin
- China
- Type
- Modified
- Wire Gauge
- 22 to 24 AWG
- Min. Terminal Diagonal (In.)
- 0.049 in
- Max. Terminal Diagonal (In.)
- 0.074 in
Dimensions
- Max. Insulation Dia. (In.)
- 0.05 in
- Effective Radius (In.)
- 0.121 in
- Terminal Hole Diameter
- 0.075 in
- Wrap Post Size
- 0.045 in
- Terminal Hole Depth
- 1.25 in
Description
Fully compatible with any make or model of wire wrapping tools, this 3" modified wire wrapping bit is perfect for wrapping 22-24 AWG wire around binding posts when used in conjunction with a wire wrapping tool.Provides one and a half turns of insulation per wire wrap, increasing the mechanical stability the wrapRecommended for use on 0.025" (0.63 mm) square terminals with 0.100" (2.54 mm) center-to-center of the pinsCompatible Wrap Sleeve Part #: P2224 and P2224INS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.