OscillatingToolBlade, L:4", StainlessSteel

  • Mfr # EBC-800

  • Zoro # G504397771


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Number of Pieces
1
Blade Type
Straight Cutting
Overall Thickness
0.08 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EBC-800
Zoro #
G504397771
UPC #
810053350218
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Thickness
0.08 in
Blade Length
4 in
Blade Thickness
2 mm

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Blade Type
Straight Cutting
Blade Material
Stainless Steel
Material
Stainless Steel
Materials Cut
Drywall, Metal, Plastic
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Electrical Wall Box Cutter
Primary Material Application
General Purpose
Edge Material
Stainless Steel
Blade Shape
Rectangular
Connection Style
Universal Open-Back
Maximum Oscillations per Minute
20,000
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Metal, Plastic

Description

Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Rectangular, Blade Material Stainless Steel, Blade Width Not Applicable, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 2 mm, Materials Cut Drywall, Metal, Plastic, Edge Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.