This item is Discontinued.

Jonard Tools Fume Absorber, 2 ft L Hose SA-91

This item is Discontinued.

Jonard Tools

Fume Absorber, 2 ft L Hose (Discontinued)

Mfr # SA-91
Zoro # G3360025
UPC # 811490010116
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA-91
Zoro #
G3360025
UPC #
811490010116
Country of Origin
Taiwan, Province of China

Dimensions

Extraction Arm Diameter
2 in
Extraction Arm Length (Maximum)
2 ft

Details

Item
Fume Absorber
Standards
RoHS
Includes
Mfr. No. SAK-90 Arm
Features
4 in Deep x 8-1/2 in High x 8-1/4 in Wide, 80% Filter Efficiency
Filter Efficiency
80 %
Input Voltage
115V AC
Includes Extraction Arm
Yes
Motor Horsepower (Maximum)
1/32 hp
Sound Level
50 dB
Maximum Air Flow
105 cfm
Power Consumption
17 W
Compatible Filter Manufacturer Part Number
SAF-1
Filter Type
Activated Carbon Filter
Minimum Air Flow
126 cfm

Description

Fume Absorber, Maximum Air Flow 105 cfm, Minimum Air Flow 126 cfm, Extraction Arm Diameter 2 in, Extraction Arm Length (Maximum) 2 ft, Filter Efficiency 80 Percent, Power Consumption 17 W, Sound Level 50 dB, Filter Type Activated Carbon Filter, Input Voltage 115V AC, Motor Horsepower (Maximum) 1/32 hp, Compatible Filter Manufacturer Part Number SAF-1, Features 4 in Deep x 8-1/2 in High x 8-1/4 in Wide, 80 Percent Filter Efficiency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.