This item is Discontinued.
This item is Discontinued.
P2426 With 1" Green Insulation (Discontinued)
Mfr #
P2426-G-INS
Zoro #
G9773597
UPC # 811490014367
Country of Origin China
Category Test Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2426-G-INS
- Zoro #
- G9773597
- UPC #
- 811490014367
- Country of Origin
- China
Description
Fully compatible with any make or model of wire wrapping tools, this 5" wire wrapping sleeve is perfect for wrapping 24-26 AWG wire around binding posts when used in conjunction with the appropriate wire wrapping bit and wire wrapping tool. This sleeve features the following:5" (12.7 cm) length ensures "true" connections in hard-to-reach locations Insulated sleeve prevents shorting between the pins of main distributing frames and other equipment Color-coded blue for easy identification For maximum protection, use with our G100/R3278INS Insulated Wire Wrapping ToolCompatible Wrap Bit Part #'s: KB24-5, KB26-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.