This item is Discontinued.

This item is Discontinued.
24" Galvanized Water Heater Stand, Square (Discontinued)
Mfr #
J36202
Zoro #
G403664493
UPC # 717510254228
Country of Origin China
Category Water Heater Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J36202
- Zoro #
- G403664493
- UPC #
- 717510254228
- Country of Origin
- China
- Material
- Steel
- For Use With
- Water Heater
- Application
- Water Heater Stand
- Color
- Galvanized
- Features
- 24" square x 18" high 0.10" (2.5 mm) galvanized steel Rated up to 2,300 lbs. Corrosion resistant Quick assembly Meets UPC and IPC requirements
- Capacity
- 2,300 lbs
- Weight
- 26.47
- Finish
- Galvanized steel
Description
This 24" galvanized water heater stand from Jones Stephens is designed and manufactured to provide strength and stability. Constructed of .10" (2.5mm) galvanized steel, the stand measures 24" square x 18" high and is rated to hold up to 2,300 lbs. Minimal components allow for rapid assembly. This water heater stand meets both UPC and IPC requirements and is manufactured to meet Jones Stephens' highest quality standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.