This item is Discontinued.

This item is Discontinued.
30" Galvanized Water Heater Stand, Square (Discontinued)
Mfr #
J36203
Zoro #
G703664490
UPC # 717510254198
Country of Origin China
Category Water Heater Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J36203
- Zoro #
- G703664490
- UPC #
- 717510254198
- Country of Origin
- China
- Material
- Steel
- For Use With
- Water Heater
- Features
- 30" square x 18" high 0.12" (3.0 mm) galvanized steel Rated up to 2,400 lbs. Corrosion resistant Quick assembly Meets UPC and IPC requirements
- Color
- Galvanized
- Application
- Water Heater Stand
- Capacity
- 2,400 lbs
- Weight
- 44
- Finish
- Galvanized steel
Description
•30" square x 18” high
•0.12" (3.0 mm) galvanized steel
•Rated up to 2,400 lbs.
•Corrosion resistant
•Quick assembly
•Meets UPC and IPC requirements
•0.12" (3.0 mm) galvanized steel
•Rated up to 2,400 lbs.
•Corrosion resistant
•Quick assembly
•Meets UPC and IPC requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.