This item is Discontinued.

This item is Discontinued.
34" Galvanized Water Heater Stand, Square (Discontinued)
Mfr #
J36205
Zoro #
G603664491
UPC # 717510254181
Country of Origin China
Category Water Heater Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J36205
- Zoro #
- G603664491
- UPC #
- 717510254181
- Country of Origin
- China
Dimensions
- Length (In.)
- 34
- Width (In.)
- 34
- Overall Length
- 34
- Size
- 34"
- Height (In.)
- 18
- Overall Height
- 18
- Overall Width
- 34
Details
- Material
- Steel
- For Use With
- Water Heater
- Application
- Water Heater Stand
- Color
- Galvanized
- Features
- 34" square x 18" high 0.12" (3.0 mm) galvanized steel Rated up to 2,800 lbs. 5th leg in the middle for added strength and stability Corrosion resistant Quick assembly Meets UPC and IPC requirements
- Weight
- 53.45
- Capacity
- 2,800 lbs
- Finish
- Galvanized steel
Description
This 34" galvanized water heater stand from Jones Stephens is designed and manufactured to provide strength and stability. Constructed of .12" (3.0mm) galvanized steel, the stand measures 34" square x 18" high and is rated to hold up to 2,800 lbs. This stand includes a fifth leg in the center for added strength. Minimal components allow for rapid assembly. This water heater stand meets both UPC and IPC requirements and is manufactured to meet Jones Stephens' highest quality standards.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.