
3in. Heavy Duty PVC Drain Base with 3-1/2in. Metal Spud and 5in. Nickel Bronze Strainer
Mfr # D50061
Zoro # G412108971
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11.40 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
11.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D50061
Zoro #
G412108971
UPC #
717510506617
Country of Origin
United States
Dimensions
Length (In.)
11.40 in
Width
11.50 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.