3in. x 4in. PVC Pipe Fit Drain Base with 3-1/2in. Metal Spud and 5in. Nickel Bronze Strainer

  • Mfr # D53124

  • Zoro # G512109199


product price:  $82.19
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.70 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D53124
Zoro #
G512109199
UPC #
717510531244
Country of Origin
United States

Dimensions

Length (In.)
5.70 in
Width
7.60 in

Details

Material of Construction
PVC
Color/Finish
Nickel Bronze

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.