
4in. Hub Fit Base Cleanout with 3-1/2in. Plastic Spuds 6in. Nickel Bronze Round Cover PVC
Mfr # C59003
Zoro # G312109023
product price:Â $47.35
/eaKey Features
Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C59003
Zoro #
G312109023
UPC #
717510593037
Country of Origin
China
Dimensions
Length (In.)
6.40 in
Width
6.70 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.