
4in. PVC Hub Fit Drain Base with 3-1/2in. Metal Spud and 6in. Nickel Bronze Strainer
Mfr # D53070
Zoro # G012108555
product price:Â $95.39
/eaKey Features
Length (In.)
7.30 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
7.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D53070
Zoro #
G012108555
UPC #
717510530704
Country of Origin
United States
Dimensions
Length (In.)
7.30 in
Width
7.40 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.