
4in. PVC Inside Pipe Fit Base Cleanout with 3in. Metal Spud and 5in. Nickel Bronze Cover
Mfr # C59090
Zoro # G412109763
product price:Â $74.75
/eaKey Features
Length (In.)
6.40 in
Material of Construction
PVC
Color/Finish
Nickel Bronze
Width
6.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C59090
Zoro #
G412109763
UPC #
717510590906
Country of Origin
China
Dimensions
Length (In.)
6.40 in
Width
6.60 in
Details
Material of Construction
PVC
Color/Finish
Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.