Shop JONES STEPHENS
See all product information
Create Account
Backwater Valve Backwater Valve, PVC, Socket
- Mfr # B04400
- Zoro # G6084257
product price:Â
$
39.59
/ea
Key Features
Material of Construction
PVC
Type
Backwater Valve
Connection
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B04400
- Zoro #
- G6084257
- UPC #
- 717510044003
- Country of Origin
- United States
- Material of Construction
- PVC
- Type
- Backwater Valve
- Connection
- Socket
- Item
- Backwater Valve
Description
PVC 4 In. Backwater Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.