Shop JONES STEPHENS
See all product information
Create Account
Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd With Cover, Factory Installed "Living" Hinge Adjustable
- Mfr # C101102
- Zoro # G5430238
product price:Â
$
18.79
/ea
Key Features
With Cover / Without Cover
With Cover
Color
Biscuit
Material
Polypropylene Plastic
Width
14 3/16 in
Standards
ANSI Z124.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C101102
- Zoro #
- G5430238
- UPC #
- 817103004169
- Country of Origin
- China
Dimensions
- Width
- 14 3/16 in
- Seat Height
- 2-15/16 in
Details
- With Cover / Without Cover
- With Cover
- Color
- Biscuit
- Material
- Polypropylene Plastic
- Standards
- ANSI Z124.5
- Front Type
- Closed
- Hinge Type
- Factory Installed "Living" Hinge Adjustable
- Item
- Bldr Grd Plstc Toilet Seat,Bscuit,Elngtd
- For Bowl Shape
- Elongated
- Features
- Corrosion Proof POM Nuts and Bolts
- Bolt to Seat Front
- 18-5/16" to 18-5/8"
Description
Bldr Grd Plstc Toilet Seat,Bscuit,Elngtd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.