This item is Discontinued.
This item is Discontinued.
Delux Molded Wood Seat, Wht, Rnd, Adj Hinge With Cover, Molded Wood, Round, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C013WD00
- Zoro #
- G5430192
- UPC #
- 817103000499
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Molded Wood
- Standards
- ANSI
- Features
- Corrosion Proof POM Nuts and Bolts
- Front Type
- Closed
- Hinge Type
- Adjustable Top-Mounted Hinge
- Item
- Delux Molded Wood Seat,Wht,Rnd,Adj Hinge
- Hinge Material
- Heavy-Duty Plastic
- Color
- White
- Bolt to Seat Front
- 16-11/16" to 17"
- For Bowl Shape
- Round
Description
Delux Molded Wood Seat,Wht,Rnd,Adj Hinge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.