Shop JONES STEPHENS
See all product information
Create Account
Deluxe Molded Wood Seat, Blk, Elongated With Cover, Molded Wood, Elongated, Black
- Mfr # C014WD90
- Zoro # G5430131
product price:Â
$
26.49
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Molded Wood
Width
14"
Hinge Type
Adjustable Top-Mounted Hinge
Seat Height
2-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C014WD90
- Zoro #
- G5430131
- UPC #
- 817103000970
- Country of Origin
- China
Dimensions
- Width
- 14"
- Seat Height
- 2-1/4"
Details
- With Cover / Without Cover
- With Cover
- Material
- Molded Wood
- Hinge Type
- Adjustable Top-Mounted Hinge
- Item
- Deluxe Molded Wood Seat,Blk,Elongated
- Bolt to Seat Front
- 18-11/16" to 19"
- Front Type
- Closed
- Standards
- ANSI
- For Bowl Shape
- Elongated
- Features
- Corrosion Proof POM Nuts and Bolts
- Hinge Material
- Heavy-Duty Plastic
- Color
- Black
Description
Deluxe Molded Wood Seat,Blk,Elongated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.