This item is Discontinued.
This item is Discontinued.
Extra Heavy Dty Cmmrcial Seat, Wht, Elngtd Without Cover, Polypropylene Plastic, Elongated, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C110C00
- Zoro #
- G5430402
- UPC #
- 817103001595
- Country of Origin
- China
Dimensions
- Width
- 14-3/16"
Details
- With Cover / Without Cover
- Without Cover
- Material
- Polypropylene Plastic
- Front Type
- Open
- Hinge Type
- Check Hinge
- Item
- Extra Heavy Dty Cmmrcial Seat,Wht,Elngtd
- Features
- Built in Bumpers
- Standards
- ANSI Z124.5
- Hinge Material
- 304 Stainless Steel Hinge Post and Hardware
- For Bowl Shape
- Elongated
- Color
- White
- Bolt to Seat Front
- 18-3/16 in
Description
Extra Heavy Dty Cmmrcial Seat,Wht,Elngtd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.