Shop All Toilet Repair Parts
Jones Stephens
Gapper Repair Flange, 8" L x 7/8" W
Mfr # C87100
Zoro # G5425277
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gapper Closet Repair Flange
- Size 6"
- Sub-Category Flange
- Accessory Type Gapper Repair Flange,8 in L x 7/8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C87100
- Zoro # G5425277
- UPC # 717510871005
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Details
Type | Gapper Closet Repair Flange |
Item | Gapper Repair Flange,8 in L x 7/8 in W |
Sub-Category | Flange |
Accessory Type | Gapper Repair Flange,8 in L x 7/8 in W |
Description
Gapper Repair Flange,8 in L x 7/8 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- KOHLER Pop-Up Stopper Kohler (GP1037021-CP)
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- JONES STEPHENS Closet Flange, Two-Finger, 4x3", Cast Iron (C47430)
- JONES STEPHENS Socket Urinal Flange Kit, PVC, 2" (F10002)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- JONES STEPHENS Large Female Aerator 1.2 Gpm CP (A01072)
- FLUIDMASTER Flapper 2In Adj Glacier Bay (5052GBP4)
- Jones Stephens Toilet Repair Parts