This item is Discontinued.
This item is Discontinued.
Heavy Duty Seat, Wht, Check Hinge, Elngtd Without Cover, Self-Sustaining Check Hinge, Elongated, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C108SSCAM00
- Zoro #
- G5430457
- UPC #
- 817103002288
- Country of Origin
- China
Dimensions
- Width
- 14-3/16"
Details
- With Cover / Without Cover
- Without Cover
- Material
- Polypropylene Plastic
- Standards
- ANSI Z124.5
- Features
- Built in Bumpers
- Front Type
- Open
- Hinge Type
- Self-Sustaining Check Hinge
- Item
- Heavy Duty Seat,Wht,Check Hinge,Elngtd
- Bolt to Seat Front
- 18-9/16 in
- Color
- White
- For Bowl Shape
- Elongated
- Hinge Material
- 304 Stainless Steel Hinge Post and Hardware
Description
Heavy Duty Seat,Wht,Check Hinge,Elngtd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.