Jones Stephens

Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White


product price: $21.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Bowl Shape Round/Square Front
  • With Cover / Without Cover With Cover
  • Color White
  • Material MDF Wood
  • Width 14-1/2"
See all product information

Product Information

Dimensions

Width 14-1/2"
Seat Height 2-1/4"

Details

For Bowl Shape Round/Square Front
With Cover / Without Cover With Cover
Color White
Material MDF Wood
Standards ANSI
Features Corrosion Proof POM Nuts and Bolts
Front Type Closed
Hinge Type Adjustable Top-Mounted Hinge
Hinge Material Heavy-Duty Plastic
Bolt to Seat Front 16-7/8"
Item Molded Wood Toilet Seat,Rnd Sq. Frnt,Wht

Description

Molded Wood Toilet Seat,Rnd Sq. Frnt,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.