This item is Discontinued.

This item is Discontinued.
Oil Rubbed Bronze 18" S-Shaped Shower Arm (Discontinued)
Mfr #
S0155RB
Zoro #
G7804644
UPC # 717510017557
Country of Origin Taiwan, Province of China
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0155RB
- Zoro #
- G7804644
- UPC #
- 717510017557
- Country of Origin
- Taiwan, Province of China
Description
Oil Rubbed Bronze 18" S-Shaped Shower Arm
18" length
Adds 12" to height
1/2" female threads
Fixed escutcheon
18" length
Adds 12" to height
1/2" female threads
Fixed escutcheon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.