This item is Discontinued.

This item is Discontinued.
Polished Brass PVD 18" Double Offset Shower Arm (Discontinued)
Mfr #
S01158
Zoro #
G7802517
UPC # 717510081152
Country of Origin Taiwan, Province of China
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S01158
- Zoro #
- G7802517
- UPC #
- 717510081152
- Country of Origin
- Taiwan, Province of China
Description
Polished Brass PVD 18" Double Offset Shower Arm
18" length
1/2" female threads
Adds 12" to height
Fixed escutcheon
18" length
1/2" female threads
Adds 12" to height
Fixed escutcheon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.