This item is Discontinued.
This item is Discontinued.
Premium Molded Wood Seat, Wht, Elongated With Cover, Molded Wood, Elongated, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C024WD00
- Zoro #
- G5430107
- UPC #
- 817103002400
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Molded Wood
- Features
- Corrosion Proof POM Nuts and Bolts
- Hinge Type
- QuicKlean Adjustable Hinge
- Item
- Premium Molded Wood Seat,Wht,Elongated
- Front Type
- Closed
- For Bowl Shape
- Elongated
- Bolt to Seat Front
- 18-11/16" to 19"
- Color
- White
- Standards
- ANSI
- Hinge Material
- Extra Heavy-Duty Plastic
Description
Premium Molded Wood Seat,Wht,Elongated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.