Shop JONES STEPHENS
See all product information
Create Account
Pressure Gauge, 100 PSI, 2" Face, 1/4 in MIP MIP, Lower Location, Steel Case Material
- Mfr # G60100
- Zoro # G5423962
product price:Â
$
8.99
/ea
Key Features
Accuracy
2.5-2%
Process Connection Location
Lower
Process Connection Size
1/4 in MIP
Process Connection Type
MIP
Gauge Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G60100
- Zoro #
- G5423962
- UPC #
- 717510661606
- Country of Origin
- China
- Item
- Pressure Gauge,100 PSI,2" Face
- Accuracy
- 2.5-2%
- Process Connection Location
- Lower
- Process Connection Type
- MIP
- Gauge Case Material
- Steel
- Primary Scale Units
- psi
- For Use With
- Applicable With Air, Water, Oil and Gas
- Maximum Pressure
- 100 psi
Dimensions
- Process Connection Size
- 1/4 in MIP
- Length
- 3 in
- Case Diameter
- 2 in
Description
Pressure Gauge,100 PSI,2 In. Face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.