Shop JONES STEPHENS
See all product information
Create Account
Roof Drains PVC 4" Roof Drain, Plastic Dome, PVC, Plastic, Pipe
- Mfr # R18015
- Zoro # G6085018
product price:Â
$
62.35
/ea
Key Features
Material of Construction
PVC, Plastic
Type
Roof Drains
Height (In.)
8"
Length (In.)
11 in
Connection
Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R18015
- Zoro #
- G6085018
- UPC #
- 717510180152
- Country of Origin
- United States
Dimensions
- Height (In.)
- 8"
- Length (In.)
- 11 in
Details
- Material of Construction
- PVC, Plastic
- Type
- Roof Drains
- Connection
- Pipe
- Item
- PVC 4" Roof Drain, Plastic Dome
Description
PVC 4 In. Roof Drain, Plastic Dome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.