This item is Discontinued.
This item is Discontinued.
Trap Trap, Cast iron, Brass, 2", IPS (Discontinued)
Mfr #
T00002
Zoro #
G5425819
UPC # 717510000023
Country of Origin China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T00002
- Zoro #
- G5425819
- UPC #
- 717510000023
- Country of Origin
- China
Dimensions
- Pipe Dia. (In.)
- 2"
- Height (In.)
- 14-3/8"
- Length (In.)
- 9-1/2"
- Pipe Outside Diameter
- 2 in
- Nominal Pipe Size
- 2 in
Details
- Material of Construction
- Cast iron, Brass
- Type
- Trap
- Color/Finish
- White/Chrome Plated
- Grid Material
- Brass
- Connection
- IPS
- Item
- Trap
- Material
- Cast Iron
- Color
- White
- Product Type
- Trap
- Trap Type
- S-Trap
- Finish
- Chrome-Plated
Description
Trap, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Product Type Trap, Finish Chrome-Plated, Color White, Trap Type S-Trap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.