This item is Discontinued.
This item is Discontinued.
Utility Grade Molded Wood Seat, Wht, Rnd With Cover, Molded Wood, Round, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U003WD00
- Zoro #
- G5430980
- UPC #
- 717510166439
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Color
- White
- Material
- Molded Wood
- Standards
- ANSI
- Features
- Corrosion Proof POM Nuts and Bolts
- Front Type
- Closed
- Item
- Utility Grade Molded Wood Seat,Wht,Rnd
- Bolt to Seat Front
- 16-11/16" to 17"
- Hinge Material
- Plastic
- For Bowl Shape
- Round
Description
Utility Grade Molded Wood Seat,Wht,Rnd