This item is Discontinued.
This item is Discontinued.
Wood Seat, Piano Fnsh, Chrme Hnge, Elngtd With Cover, American Red Oak, Elongated, Mahogany (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1B1E16CH
- Zoro #
- G5430621
- UPC #
- 817103003254
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- American Red Oak
- Features
- PVD Non-Corrosive Hinge Post and Hardware
- Front Type
- Closed
- Item
- Wood Seat,Piano Fnsh,Chrme Hnge,Elngtd
- Hinge Material
- Chrome
- Color
- Mahogany
- For Bowl Shape
- Elongated
- Bolt to Seat Front
- 18-3/4 in
- Standards
- ANSI
Dimensions
- Width
- 14-5/8"
- Seat Height
- 2-3/4 in
Description
Wood Seat,Piano Fnsh,Chrme Hnge,Elngtd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.