Shop JONTI-CRAFT
Create Account
Berries Collaborative Bowtie Table, 24 in. x 35 in., Oak/Gray
- Mfr # 6310JCS211
- Zoro # G711941781
product price:Â
$
430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6310JCS211
- Zoro #
- G711941781
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Collaborative Bowtie Table in Oak/Gray is a versatile and stylish addition to any classroom or collaborative workspace. With its sleek design and durable construction, this table offers a perfect blend of functionality and aesthetics. Measuring 24 inches by 35 inches, this table provides ample space for students or colleagues to work together comfortably. The bowtie shape adds a unique touch to the overall design, making it an eye-catching centerpiece in any room. The oak and gray color combination adds a modern and sophisticated look, effortlessly blending with various decor styles. Crafted with high-quality materials, this table is built to withstand the rigors of daily use. The sturdy oak tabletop is resistant to scratches and stains, ensuring its longevity and maintaining its pristine appearance. The gray powder-coated steel legs provide excellent stability and support, ensuring a safe and secure workspace for all users. Designed with collaboration in mind, this table features a spacious surface that encourages interaction and teamwork. It is perfect for group projects, discussions, or brainstorming sessions. The bowtie shape allows for easy communication and engagement among users, fostering a sense of unity and cooperation. In addition to its functional attributes, this table also prioritizes user comfort. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. The adjustable height feature allows for customization, accommodating users of different ages and sizes. Overall, the Berries Collaborative Bowtie Table in Oak/Gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or collaborative environment. Its thoughtful design, combined with its exceptional quality, makes it a valuable addition to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.