
Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6445JCM004
Zoro # G511899961
product price:Â $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6445JCM004
Zoro #
G511899961
UPC #
-
Country of Origin
United States
Description
The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its unique horseshoe shape, measuring 66 inches by 60 inches, this table provides ample space for group activities, discussions, and collaborative work. Designed with mobility in mind, this activity table comes with sturdy casters that allow for easy movement and rearrangement of the classroom layout. Whether you need to create a circle for group discussions or separate the table into smaller workstations, this mobile feature ensures flexibility and adaptability to meet the changing needs of your students. The table is constructed with a durable laminate tabletop in a stylish freckled gray finish, which not only adds a touch of sophistication to any space but also ensures long-lasting durability. The edges are rounded for safety, preventing any accidental bumps or injuries during active learning sessions. Featuring a vibrant color combination of purple and gray, this table adds a pop of color to any classroom setting, creating an engaging and stimulating learning environment. The contrasting colors also help to visually define different work areas, making it easier for students to navigate and collaborate effectively. The Berries Horseshoe Activity Table is not only functional but also designed with the comfort of students in mind. The height of the table is adjustable, allowing it to accommodate students of different ages and sizes. This ergonomic feature ensures that students can work comfortably and maintain proper posture, promoting better focus and concentration during learning activities. Overall, the Berries Horseshoe Activity Table is a versatile, mobile, and visually appealing piece of furniture that enhances the learning experience for students. With its durable construction, adjustable height, and vibrant color combination, this table is a valuable addition to any classroom or educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.