Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Coastal Blue/Gray
- Mfr # 6423JCE131
- Zoro # G611899854
product price:Â
$
598.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6423JCE131
- Zoro #
- G611899854
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with high-quality materials, this table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The table features a kidney-shaped design, providing ample space for multiple children to work and collaborate comfortably. The table comes in a charming combination of freckled gray, coastal blue, and gray, adding a touch of vibrancy and style to any environment. The colors are carefully chosen to create a visually appealing and engaging atmosphere, stimulating creativity and imagination in young minds. With an E-height, this table is specifically designed for elementary-aged children, promoting proper posture and ergonomics during activities. The height is ideal for young learners, allowing them to sit comfortably and focus on their tasks without straining their backs or necks. The Berries Kidney Activity Table is not only functional but also easy to clean and maintain. The laminate surface is resistant to stains and scratches, ensuring a clean and hygienic workspace. The table also features adjustable legs, allowing you to customize the height to suit the needs of different children or activities. Overall, the Berries Kidney Activity Table is a versatile, durable, and visually appealing addition to any educational or recreational setting. It provides a comfortable and engaging workspace for children, fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.