Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6423JCM131

  • Zoro # G411899955


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6423JCM131
Zoro #
G411899955
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with high-quality materials, this activity table is built to withstand the rigors of daily use. The tabletop is made from a durable laminate surface that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries. The Kidney shape of the table provides ample space for multiple children to work and play together, promoting social interaction and teamwork. Its generous dimensions allow for various activities such as arts and crafts, group projects, or even a cozy reading corner. The table's surface is smooth and spacious, providing a comfortable and inviting space for children to engage in their activities. Available in a charming combination of Freckled Gray, Coastal Blue, and Gray, this table adds a pop of color and style to any space. The vibrant hues create a visually appealing environment that stimulates creativity and imagination. Whether used in a classroom, daycare, or playroom, this table is sure to enhance the overall aesthetic and ambiance of the space. In conclusion, the Berries Kidney Activity Table is a versatile, durable, and visually appealing piece of furniture that offers endless possibilities for learning and play. Its mobility, sturdy construction, and vibrant color scheme make it an excellent choice for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.