Shop JONTI-CRAFT
Create Account
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Coastal Blue/Gray
- Mfr # 6408JCE131
- Zoro # G011900259
product price:Â
$
419.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6408JCE131
- Zoro #
- G011900259
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials, ensuring a smooth and even surface for writing, drawing, and other activities. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably, fostering a positive learning environment. The table comes in a stylish combination of freckled gray, coastal blue, and gray, adding a touch of modernity and vibrancy to any space. The colors are visually appealing and can easily complement any existing classroom decor or theme. With its spacious surface area, this table provides ample space for multiple children to work together, promoting collaboration and teamwork. It also features adjustable legs, allowing you to customize the height to suit the needs of different age groups. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its E-height and attractive color combination, is a durable and versatile piece of furniture that enhances any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.