Shop JONTI-CRAFT
Create Account
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Key Lime/Gray
- Mfr # 6418JCM130
- Zoro # G711900627
product price:Â
$
640.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6418JCM130
- Zoro #
- G711900627
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The eye-catching color combination of freckled gray, key lime, and gray adds a vibrant and playful touch to any space. This visually appealing design not only stimulates children's imagination but also creates an inviting and engaging atmosphere for learning and creativity. With a spacious surface area, this square activity table provides ample space for multiple children to work, play, and explore together. It is ideal for various activities such as arts and crafts, puzzles, building blocks, and group projects. The large size also allows for easy organization and storage of materials, keeping the workspace tidy and clutter-free. Whether used in a classroom, daycare, or home setting, the Berries Square Activity Table offers a versatile and functional solution for collaborative learning and play. Its mobility, durability, and vibrant design make it a valuable addition to any educational or recreational environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.