Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Set of 6, Coastal Blue
- Mfr # 8148JC6131
- Zoro # G411899573
product price:Â
$
645.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8148JC6131
- Zoro #
- G411899573
- UPC #
- 743080105325
- Country of Origin
- Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a set of six stylish and versatile chairs that are perfect for any space. With a seat height of 18 inches, these chairs are designed to provide comfortable seating for both children and adults. The chairs feature a sleek and modern design with a vibrant coastal blue color that adds a pop of color to any room. The chrome-plated legs not only add a touch of elegance but also provide durability and stability. These chairs are built to last, making them ideal for high-traffic areas such as classrooms, offices, or waiting rooms. One of the standout features of these chairs is their stackability. When not in use, the chairs can be easily stacked on top of each other, saving valuable space. This makes them perfect for environments where space is limited or where frequent rearrangement is required. In addition to their practicality, these chairs are also incredibly easy to clean. The smooth surface of the seat and backrest can be wiped down with a damp cloth, ensuring that they always look their best. Whether you need extra seating for a gathering or a set of chairs for everyday use, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a fantastic choice. With their stylish design, durability, and stackability, these chairs offer both functionality and aesthetic appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.