Shop JONTI-CRAFT
Create Account
Berries Stacking Chairs with Powder-Coated Legs, 10 in. Ht, Set of 6, Purple
- Mfr # 8120JC6004
- Zoro # G011900631
product price:Â
$
444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8120JC6004
- Zoro #
- G011900631
- UPC #
- 743080025524
- Country of Origin
- Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant shade of purple are the perfect addition to any classroom or playroom. This set of 6 chairs is designed with young children in mind, offering a comfortable and durable seating option for little ones. Crafted with high-quality materials, these chairs are built to withstand the rigors of daily use. The powder-coated legs provide added strength and stability, ensuring that these chairs will last for years to come. The 10-inch height is ideal for young children, allowing them to easily sit and get up from the chair without assistance. The vibrant purple color adds a fun and playful touch to any space, making these chairs a favorite among kids. Whether used for group activities, storytime, or mealtime, these chairs provide a comfortable and supportive seating option for children. Not only are these chairs functional, but they are also easy to clean and maintain. The smooth surface can be wiped down with a damp cloth, making it simple to remove any spills or messes. Additionally, the chairs can be stacked for convenient storage when not in use, saving valuable space in your classroom or playroom. Overall, the Berries Stacking Chairs with Powder-Coated Legs in purple are a fantastic choice for any educational or recreational setting. With their durability, comfort, and vibrant color, these chairs are sure to be a hit with both children and adults alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.