Berries Stacking Chairs with Powder-Coated Legs, 14 in. Ht, Set of 6, Yellow
- Mfr # 8124JC6007
- Zoro # G211899766
product price:Â
$
520.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8124JC6007
- Zoro #
- G211899766
- UPC #
- -
- Country of Origin
- Mexico
Description
The Berries Stacking Chairs with Powder-Coated Legs in a vibrant yellow hue are the perfect addition to any classroom, playroom, or daycare setting. This set of six chairs is designed with both comfort and durability in mind, ensuring that children can sit and engage in activities for extended periods without any discomfort. Crafted with a sturdy polypropylene shell, these chairs are built to withstand the rigors of daily use. The shell is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze for busy educators and parents. The chairs feature a unique design that allows them to be stacked when not in use, saving valuable space in any room. The powder-coated legs provide exceptional stability and support, ensuring that the chairs remain sturdy even during active play. The vibrant yellow color adds a cheerful touch to any environment, creating a welcoming and stimulating atmosphere for young learners. With a seat height of 14 inches, these chairs are specifically designed for children aged 3 to 5 years old. The ergonomic shape and contoured backrest promote proper posture, encouraging healthy sitting habits from an early age. Whether used for circle time, arts and crafts, or mealtime, the Berries Stacking Chairs with Powder-Coated Legs in yellow are a versatile and practical seating solution for any educational or recreational setting. Invest in these chairs to provide a comfortable and engaging environment for children to learn, play, and grow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.