Shop JONTI-CRAFT
Create Account
Berries Trapezoid Activity Tables, 24 in. x 48 in., A-height, Freckled Gray/Key Lime/Gray
- Mfr # 6438JCA130
- Zoro # G311900522
product price:Â
$
303.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6438JCA130
- Zoro #
- G311900522
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, are a versatile and functional addition to any learning environment. Designed with utmost precision and attention to detail, these tables are crafted to provide a comfortable and engaging space for students to work, collaborate, and explore. The trapezoid shape of these tables offers a unique and dynamic layout, allowing for endless configuration possibilities. Whether arranged in clusters, rows, or individually, these tables can be easily adapted to suit the specific needs of any classroom or group activity. The 24-inch by 48-inch size provides ample surface area for students to spread out their materials, books, and devices, promoting an organized and clutter-free workspace. Constructed with durability in mind, these activity tables feature a sturdy freckled gray laminate tabletop that is resistant to scratches, stains, and everyday wear and tear. The key lime and gray accents add a vibrant touch to the overall design, creating an inviting and visually appealing atmosphere. The A-height of these tables is specifically designed for younger students, ensuring a comfortable and ergonomic seating position. The adjustable legs allow for customization, accommodating students of varying heights and promoting proper posture. In addition to their functional design, these activity tables prioritize safety. The rounded corners and edges minimize the risk of accidents and injuries, making them suitable for even the most active and energetic learners. Overall, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an A-height, in freckled gray/key lime/gray, are a reliable and versatile choice for any educational setting. With their durable construction, customizable configuration options, and vibrant design, these tables provide an engaging and comfortable workspace for students to thrive and excel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.