Shop JONTI-CRAFT
Create Account
Berries Trapezoid Activity Tables, 24 in. x 48 in., E-height, Freckled Gray/Coastal Blue/Gray
- Mfr # 6438JCE131
- Zoro # G711899839
product price:Â
$
303.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6438JCE131
- Zoro #
- G711899839
- UPC #
- 743080111739
- Country of Origin
- United States
Description
The Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an E-height, are a versatile and functional addition to any learning or collaborative space. These tables are designed to provide a comfortable and engaging environment for students to work, learn, and interact. Crafted with meticulous attention to detail, these activity tables feature a trapezoid shape that allows for easy configuration and arrangement in various classroom layouts. The 24-inch by 48-inch size provides ample space for individual work or group activities, accommodating multiple students at once. The E-height design ensures an ergonomic seating position, promoting proper posture and reducing strain on students' backs. The tables are constructed with a sturdy and durable freckled gray laminate tabletop, which is resistant to scratches, stains, and spills, ensuring long-lasting use. The coastal blue and gray accents on the edges and legs add a touch of style and visual appeal to the overall design, making these tables a vibrant and attractive addition to any educational setting. Equipped with adjustable legs, these activity tables can be easily customized to suit the height requirements of different students, ensuring optimal comfort and accessibility for learners of all ages. The legs also feature nylon swivel glides, which provide stability and allow for easy movement and rearrangement of the tables without causing damage to the floor. Whether used in classrooms, libraries, or collaborative spaces, the Berries Trapezoid Activity Tables in the dimensions of 24 inches by 48 inches, with an E-height, offer a versatile and durable solution for creating an engaging and productive learning environment. With their functional design, sturdy construction, and stylish accents, these tables are sure to enhance any educational space and inspire students to reach their full potential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.