KYDZ Suite Accordion Panel, A-height, 24 in. To 36 in. Wide, Plywood
- Mfr # 1520JCAPW
- Zoro # G911994242
product price:Â
$
273.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1520JCAPW
- Zoro #
- G911994242
- UPC #
- -
- Country of Origin
- United States
Description
The KYDZ Suite Accordion Panel is a versatile and functional addition to any educational or commercial space. Crafted with high-quality plywood, this accordion panel is designed to provide durability and longevity, ensuring it withstands the rigors of daily use. With an adjustable height ranging from 24 inches to 36 inches, this panel offers flexibility to accommodate various room configurations and user preferences. Whether you need to create separate learning areas, divide a large space, or provide privacy, this accordion panel can be easily adjusted to meet your specific needs. The accordion-style design allows for effortless folding and unfolding, making it simple to set up or store away when not in use. The smooth and seamless operation ensures a hassle-free experience, saving you time and effort. Not only does this panel offer practicality, but it also adds aesthetic appeal to any environment. The natural wood finish of the plywood exudes a warm and inviting ambiance, creating a welcoming atmosphere for students, employees, or visitors. Furthermore, the KYDZ Suite Accordion Panel is designed with safety in mind. The rounded edges and corners eliminate sharp edges, reducing the risk of accidents or injuries. The sturdy construction and stability ensure that the panel remains securely in place, providing a reliable barrier or partition. Overall, the KYDZ Suite Accordion Panel - A-height - 24 in. to 36 in. Wide - Plywood is a versatile, durable, and aesthetically pleasing solution for creating functional spaces in educational or commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.