
KYDZ Suite Accordion Panel, E-height, 24 in. To 36 in. Wide, Plywood
Mfr # 1520JCEPW
Zoro # G211994300
product price:Â $300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1520JCEPW
Zoro #
G211994300
UPC #
743080048011
Country of Origin
United States
Description
The KYDZ Suite Accordion Panel is a versatile and functional addition to any educational or childcare environment. Crafted with high-quality plywood, this panel is designed to withstand the rigors of daily use while providing a safe and engaging space for children to explore and learn. Measuring between 24 and 36 inches wide, this accordion panel is adjustable to fit various room configurations and can be easily expanded or contracted to create separate play areas or divide larger spaces. The E-height design ensures that children can interact with the panel comfortably, promoting active engagement and fostering their cognitive and motor skills. The plywood construction of this panel not only ensures durability but also adds a natural and warm aesthetic to any setting. The smooth surface is easy to clean and maintain, making it ideal for busy classrooms or playrooms. The panel's neutral color allows it to seamlessly blend with any existing decor or color scheme. With its accordion-style folding mechanism, this panel can be effortlessly folded and stored when not in use, saving valuable space. It also features sturdy hinges that securely hold the panel in place, ensuring stability and safety during playtime. Whether used as a room divider, play area enclosure, or creative display board, the KYDZ Suite Accordion Panel offers endless possibilities for imaginative play and learning. It is a versatile and durable solution that will enhance any educational or childcare environment, providing children with a safe and engaging space to explore, create, and grow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.