Shop JONTI-CRAFT
Create Account
KYDZ Suite Accordion Panel, T-height, 24 in. To 36 in. Wide, Plywood
- Mfr # 1520JCTPW
- Zoro # G011994326
product price:Â
$
300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1520JCTPW
- Zoro #
- G011994326
- UPC #
- -
- Country of Origin
- United States
Description
The KYDZ Suite Accordion Panel is a versatile and functional addition to any educational or commercial space. Crafted with high-quality plywood, this panel is designed to withstand the rigors of daily use while providing a safe and durable solution for dividing spaces. Measuring between 24 inches to 36 inches in width, this T-height panel offers flexibility in creating customized configurations to suit your specific needs. Whether you need to create separate learning areas in a classroom or divide a large open space into smaller sections, this accordion panel can easily adapt to your requirements. The accordion-style design allows for easy expansion and contraction, making it effortless to adjust the width as needed. This feature is particularly useful when accommodating different group sizes or when reconfiguring the space for various activities. Safety is a top priority with the KYDZ Suite Accordion Panel. The edges are rounded and smooth, minimizing the risk of accidents or injuries. The sturdy plywood construction ensures stability and prevents tipping, providing a secure and reliable partitioning solution. In addition to its practicality, this panel is also aesthetically pleasing. The natural wood finish adds a touch of warmth and sophistication to any environment, complementing a wide range of decor styles. Overall, the KYDZ Suite Accordion Panel - T-height - 24 in. to 36 in. Wide - Plywood is a versatile, durable, and visually appealing solution for dividing spaces in educational or commercial settings. With its adjustable width, safety features, and attractive design, this panel is sure to enhance the functionality and aesthetics of any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.