Green/White Floral Polyester Bench Cushion 3.5 in. H X 18 in. W X 48 in. L

  • Mfr # 9676-6769Q
  • Zoro # G024147306
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9676-6769Q
Zoro #
G024147306
UPC #
192658392900
Country of Origin
United States

Description

Add a touch of color and classic style to your outdoor seating area with this 48-in. by 18-in. knife edge bench cushion. Crafted from quick drying, UV-protected fabric, this outdoor bench cushion will stay looking fresh and won't fade, even after hours of fun in the sun. French edges on each side create a classic, finished look to add simple sophistication to any porch. Made for a multitude of uses, this versatile bench cushion can be used as both a back and seat cushion on settees, benches or swings, plus it's finished for use on both sides. Gusts of wind and wiggly children are no match for this outdoor bench cushion, thanks to attached fabric ties that secure the corners. This durable cushion adds comfort and decor to your deck without adding maintenance, thanks to the water, stain, mold and mildew resistant outdoor fabric. Fabric exclusively designed for outdoor use includes a protective coating to keep water and sun from damaging your fabric as well as withstand up to 500 hours of direct sunlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews