Shop JORGENSEN LABORATORIES
Create Account
Adjustable Drill Guide
- Mfr # J0414H
- Zoro # G222897836
product price:Â
$
883.99
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
- J0414H
- Zoro #
- G222897836
- UPC #
- 723754046086
- Country of Origin
- Unknown
Description
Designed to ensure accurate positioning of drill holes prior to inserting screws or prostheses. The pointed end is placed at the desired destination for the drill bit. The body of the device is tightened at the point of entry. Device includes 3 drill sleeves: 3.5mm, 2.5mm, and 2.0mm.