CytoPrep Fix & Dry, 5PK

  • Mfr # J0334CP5
  • Zoro # G922900294
product price: 
$
968.99
/pk of 5, $193.80/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J0334CP5
Zoro #
G922900294
UPC #
-
Country of Origin
Unknown

Description

The CytoPrep is a combination device that safely heat-fixes cytologies and quickly dries slides for rapid microscopy results.Heat-fixing cells onto slides, especially when preparing ear cytologies or drying a urine slide before staining, is the best way to ensure that cells adhere flat onto the glass and fully accept stains with minimum wash-off. The traditional method of heat-fixing slides with a bunsen burner or lighter is considered too dangerous by many clinics, because of safety concerns of an open-flame, and is also inconsistent because of poor temperature control. Open flames also create black soot on the slide which must be wiped off prior to staining. The CytoPrep eliminates these concerns with a controlled warm surface that can accommodate up to 5 slides for rapid heat-fixing in as little as 1 minute.After slides are heat-fixed then stained and rinsed with water, the slides need to dry before viewing under the microscope. The traditional methods of propping up slides for 15 minutes of air drying or using a hair dryer when the case is urgent and critical, are inefficient, cumbersome, and cluttered. The CytoPrep can dry up to 5 slides in one minute using a warm gentle air stream, while slides rest in the removable, washable slide rack. The CytoPrep is the most efficient and convenient combination cytology prep device available, saving time, saving valuable count- er-space, and improving results in the laboratory.SPECIFICATIONS5 slide capacityFront platform heats to 115 DegF (+/- 5 Deg)The rear drying rack heats air to 99 DegF (+/- 3 Deg) Heat-fixes ear cytologies in 1 minuteDries smears in 30 secondsDries rinsed slides in 1 minuteCONSTRUCTIONStainless steel surfaces Removable rear drying rack Ultra-quiet fans for silent dryingPOWERInput: 100-240V, 50/60Hz Output: 12VDC/10AmpCYTOPREP 5Unpacked:3.75 x 6.25 x 6.25in Weight: 2.5lbs (2.04kg)Packed:8 x 8 x 6inWeight: 3lb (2.27kg)CytoPrep Fix & Dry, 5 Slides

Ratings & reviews