Digital Refractometer Feline Urine SG & TP
- Mfr # J1477
- Zoro # G922901147
product price:Â
$
1,578.99
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
- J1477
- Zoro #
- G922901147
- UPC #
- -
- Country of Origin
- Unknown
Description
Many vet clinics are recognizing that digital refractometers offer the most accurate reading for urine specific gravity especially felines. Large LCD display Digital accuracy Stainless steel wall Made in the USA Battery powered AAA batteries (not included) Digital refractometers are automatically temperature compensated and auto calibrate to water. Gone are the days of subjectivity associated with analog refractometers that require users to interpret where a boundary line crosses tiny scale divisions. Dimensions: 5.7" x 3" x 1.5" (145mm x 75mm x 37mm) Feline specific gravity and serum total protein. Digital Refractometer, Feline