EasyView Binocular Indirect Ophthalmoscope
- Mfr # J1703
- Zoro # G622896873
product price:Â
$
8,431.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1703
- Zoro #
- G622896873
- UPC #
- -
- Country of Origin
- Unknown
Description
EasyView Binocular Indirect Ophthalmoscope.Leading Ophthalmic institutions agree there was a need for a Binocular Indirect Ophthalmoscope that provided great ophthalmic imaging, whilst being quick, simple and easy to use. The Opticlar EasyView has been designed to meet that need. Features: Lightweight, comfortable headband with rotary crown and nape adjustment Lithium-Ion rechargeable battery system, head mounted for convenience, and including class leading performance True-Tone LED Illumination Reliable light source providing the best image possible Cost Effective Blown bulbs are a thing of the past and running costs are reduced Rotary Dial Aperture Adjustments Large/Medium Spot, Large/Medium Polarized, Green(Red Free)/Cobalt Blue Sliding PD adjustment Illumination mounted brightness control Dust-proof, multi-colored optics Includes wall mount charger, training mirror, and 2D insert lenses Aluminum storage caseSpecs: Charging Time 2.5 hours Running Duration Approx. 8 hours Weight w/Lithium-Ion Cell 540g Weight w/o Lithium-Ion Cell 140g LED Illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.