K-9 EZ Boy Radiographic Positioning Aid, Non-Covered, Medium
- Mfr # J1287A
- Zoro # G122900940
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1287A
- Zoro #
- G122900940
- UPC #
- -
- Country of Origin
- Unknown
Description
K-9 EZ Boy. Radiographic Positioning Aids. Positioning aids are valuable in:- Reducing radiation exposure to clinic staff.- Decreasing motion.- Positioning animals for a variety of procedures.- Patient comfort.Radiographic Positioning Aids are available in a variety of shapes with the most popular being the 'V' trough.Two Styles1. Non-coated: soft open cell gray sponge material provides excellent support and comfort at a less expensive cost.2. Covered: dark blue nylon reinforced vinyl. Also features hook and loop straps to secure limbs; readily cleaned for quick re-use.Non-Covered. Medium.Sizes:Length Width HeightSmall 10" 4" 3"Medium 15" 7" 5"Large 24" 11" 7"X-Large 36" 14" 9"Actual Weight: .6 lbs.Weight reflected in additional information is in reference to dimensional weight for shipping purposes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.