MX12 PCV Centrifuge, Digital

  • Mfr # J0503MX
  • Zoro # G922902632
product price: 
$
3,444.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J0503MX
Zoro #
G922902632
UPC #
-
Country of Origin
Unknown

Description

The Jorgensen Laboratories MX12 PCV centrifuge is an impressive 24-place microhematocrit centrifuge for spinning full-size 75mm capillary tubes. The MX12 is designed, engineered, and assembled in Atlanta, GA. This all-metal-construction unit is small, conserving valuable counter space in the lab, but also sturdy and heavy with suction-cupped feet for stability. The digital controls allow speed and time to be adjusted with the touch of a finger and will show real-time speed and time remaining. The powerful, maintenance-free, brushless motor spins at 12,000 rpm producing PCV results in 3 minutes. The included reader disk allows tubes to be read while still on the rotor. The MX12 centrifuge is the smart choice for any clinic or laboratory.ADVANTAGESResults in 3 minutesSmall footprint conserves counter space 24-place flat rotor spins full-size75mm microhematocrit tubesFEATURESDigital LCD displays speed, time Safety shut off switch in lid Suction-cupped feet to prevent slipping Brushless, maintenance-free motor All-metal body and rotorSPECIFICATIONSDigital variable speed: 100-12,000 rpm in steps of 50 rpmMaximum RCF= 13,500gDigital timer: 1 second to 99 minutes 110V AC (220V AC available)INCLUDES24-place flat rotor with lid for 75mm capillary tubes Reader diskWEIGHT AND DIMSLid Open Height: 16.3" (414 mm) Height: 6.3" (160 mm)Length: 11.7" (297 mm)Width: 9.6" (243 mm)Weight: 14.4 lbs (6.53 kg)

Ratings & reviews